This item is Discontinued.

212 Performance Hi-Vis Cut Resistant Impact Coated Gloves, Cut Level A4 , Namar , L 1 PR IMPC5-88-010

Hi-Vis Cut Resistant Impact Coated Gloves, Cut Level A4 , Namar , L 1 PR (Discontinued)

  • Mfr # IMPC5-88-010
  • Zoro # G1264625
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IMPC5-88-010
Zoro #
G1264625
UPC #
-
Country of Origin
Pakistan

Dimensions

Glove Size
L

Details

Item
Hi-Vis Cut Resistant Impact Coated Gloves
ANSI/ISEA Cut Level
A4
Glove Coating Material
Namar
Color
Red/Yellow
Coating Material
Namar

Description

Impact,Cut 5,Super Hiviz,L,PR, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.