Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Impact Cut-Resistant Glove, , 12 1 PR

  • Mfr # AXIMLTC30312

  • Zoro # G510952827


product price: $19.99
/pr

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AXIMLTC30312
Zoro #
G510952827
UPC #
99198208183
Country of Origin
Sri Lanka

Dimensions

Glove Size
12

Details

Item
Impact Cut-Resistant Glove

Description

Provide your hands with both impact and cut resistance without bulking them up so much they can't perform high dexterity tasks with a pair of AX360 Impact Cut 3 Lite gloves from 212 Performance. These gloves are woven from a lightweight and breathable 18-gauge advanced fabric blend that includes reinforcing steel fibers that provide them with ANSI level A3 resistance to cuts and lacerations without adding excess bulk to your hands. The back of the glove features an array of TPR rubber padding along the knuckles and all 5 fingers to provide protection against stray impacts and blows. The area between the thumb and index finger has a reinforcing layer of extra material that adds increased longevity to that high wear area to ensure your gloves last. Instead of a smooth nitrile dipped palm, these gloves have a sandy textured nitrile palm that provides increased grip even when wet or oily. The elastic cuff of these gloves makes them easy to put on and remove and hugs your wrist as you work to keep out irritants. Ideal for a range of uses from landscaping and DIY projects around the house to construction, landscaping, sanitation and recycling industries.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.