Zoro Homepage

Impact Leather Rancher Cut-Resistant Glove, , 9 1 PR

  • Mfr # IMPLDC5A9009

  • Zoro # G810952794


product price: $27.95
/pr

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IMPLDC5A9009
Zoro #
G810952794
UPC #
99198209012
Country of Origin
India

Dimensions

Glove Size
9

Details

Item
Impact Leather Rancher Cut-Resistant Glove

Description

The 212 Performance Gloves' Impact Leather Driver Cut 5 glove combines a tough as nails buffalo leather outer shell with our softest and most flexible cut resistant liner. Perfect for jobs and tasks that require long lasting durability including construction, farming, ranching, and most any DIY project either around the house or in the workshop, this glove features a heavy-duty yet flexible liner that is made of steel reinforced synthetic fibers rated to provide ANSI A5 level cut resistance to keep hands safe from cuts and lacerations. In addition, the glove has been tested to provide your hands with ANSI level 3 resistance for both punctures and abrasion. Along the top of the glove, covering the knuckles and the full length of the backs of the fingers is ultra-conforming TPR rubber sheathing that provides your hands with ANSI level 2 impact protection. The saddle between the thumb and forefinger features additional leather reinforcement to help prevent tearing and add increased durability in that high wear area. The adjustable, open cuff is sewn with elastic shirring in addition to the hook and loop closure to secure the glove around your wrist, keeping dirt and debris out during wear. This glove combines the clean lines and classic look of a traditional leather rancher with high tech cut protection.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.