Zoro Homepage

Impact Speedcuff Cut-Resistant Gloves, , 8 1 PR

  • Mfr # IMPC5RA-0508

  • Zoro # G310952805


product price: $20.25
/pr

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IMPC5RA-0508
Zoro #
G310952805
UPC #
99198209128
Country of Origin
India

Dimensions

Glove Size
8

Details

Item
Impact Speedcuff Cut-Resistant Gloves

Description

The 212 Performance Impact Speedcuff Cut 5 gloves offer heavy-duty protection with a classic look, fit, and feel. With breathable back-of-hand construction and an integrated, back-of-thumb terry cloth sweat wipe to clear away sweat and keep it out of your eyes, these gloves keep your hands comfortable and your vision clear in the hottest job sites. To keep your fingers safe, flexible, heavy-duty TPR molding runs across the knuckles and down the full length of the fingers to provide impact and pinch-point protection. The liner is reinforced with steel fibers to provide your palms with ANSI A5 level cut-resistance to prevent injuries from sharp objects that would slice through other gloves. The synthetic palm is fully seamless to prevent snags and catching while the embossed pattern provides enhanced grip. In addition, these glove's palm material and liner has been tested and rated ANSI level 3 for puncture protection and ANSI level 4 for abrasion resistance. For easy on and off, the adjustable cuff has both hook and loop closure and a gathered, elastic sewn wrist so these gloves will stay on no matter how vigorous the work you're going; all while still being able to slip on and off easily - vital when part of the glove gets caught in a saw, drill, or other power tool.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.