Leather Drivers Gloves, Tanned Cowhide, Elastic, Keystone Thumb, Gunn Cut, Golden Brown, L

  • Mfr # LD-90-010

  • Zoro # G202161896


product price:  $55.65
/ea

Key Features

Color
Golden Brown
Material
Tanned Cowhide
Thumb Style
Keystone
Glove Cut
Gunn
Cuff Style
Elastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LD-90-010
Zoro #
G202161896
UPC #
99198202877
Country of Origin
China

Dimensions

Glove Size
L

Details

Item
Leather Drivers Gloves
Color
Golden Brown
Material
Tanned Cowhide
Thumb Style
Keystone
Glove Cut
Gunn
Cuff Style
Elastic

Description

The 212 Performance Gloves' Leather Driver glove uses tough 100% golden brown tanned cowhide leather to provide a classic style work glove ideal for a range of work environments. Perfect for jobs and tasks that require long lasting durability including construction, farming, ranching, and most any DIY project either around the house or in the workshop this glove features a Gunn style cut that minimizes bulk and places seams into natural hand creases for increased comfort. The keystone thumb design allows for increased dexterity during wear compared to straight and wing styles. The open, safety style cuff is sewn with elastic shirring to secure the glove around your wrist, keeping dirt and debris out during wear. Sold in a pack of 12-pairs of gloves, these are ideal for equipping an entire work crew or for outfitting a job site with the protection they need to stay safe from start to finish.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products