NTG8-03, Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, L, Blue

  • Mfr # NTG8-03-010

  • Zoro # G904846909


product price:  $12.85
/ea

Key Features

Material
Nitrile
Palm Thickness
8 mil
Color
Blue
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NTG8-03-010
Zoro #
G904846909
UPC #
99198206721
Country of Origin
China

Dimensions

Palm Thickness
8 mil
Size
L

Details

Material
Nitrile
Item
Disposable Gloves
Color
Blue
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free
Series
NTG8-03
Texture Location
Palm and Fingers
Texture
Textured

Description

Sometimes you don't need the thickest glove, you need a glove that lets you feel every nook and cranny of the job you're working on. At times like that, you need 212 Performance's Disposable Blue Nitrile Gloves. Perfect for use in plumbing, sanitation/janitorial, automotive, industrial, paint/dye mixing, painting, kitchen and food service/preparation, dishwashing, house cleaning, salon/hair-dyeing, and laboratory work. These fully textured, nitrile gloves are powder-free and ambidextrous to allow for easy on and off. At 8 mil thick they give excellent fit and feel and, despite their heavier-duty thickness, it's practically like wearing a second skin that won't hinder your natural dexterity. 212 Performance's nitrile gloves are an excellent addition to your toolbox, household, kitchen cleaning bucket, emergency medical/first-aid, and protective equipment supplies particularly when you need to avoid a latex allergy.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.