Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rancher Style Cut-Resistant Glove, , 9 1 PR

  • Mfr # IMPC5R2-05-09

  • Zoro # G410952774


product price: $23.15
/pr

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IMPC5R2-05-09
Zoro #
G410952774
UPC #
99198208572
Country of Origin
Pakistan

Dimensions

Glove Size
9

Details

Item
Rancher Style Cut-Resistant Glove

Description

Protect your hands from cuts and laceration hazards while doing a range of tasks with a pair of 212 Performance Impact Speedcuff Cut 5 gloves. These gloves improve on the traditional rancher style with the addition of strike and impact protective TPR padding that covers the knuckles and runs down the fingers. In addition to protecting against impacts, because the TPR padding runs the full length of the fingers, it also provides protection against the fingertips getting pinched. Most gloves only provide cut protection to the palm of the glove but this glove is designed to provide complete 360-degree, all-around cut protection at an ANSI A5 rated level. A terry cloth patch on the back of the thumb of each glove gives you a convenient way to wipe away sweat and keep it out of your eyes. To prolong the life of the gloves, a patch has been added to the saddle area between the index finger and thumb to reinforce that high wear area. Whether you need to protect your hands on the construction site, while doing landscaping and yard work, or just want some excellent all around protection for that next DIY project or for general use, protect your hands with 212 Performance.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.