Tundra Winter Work Gloves, Waterproof, Fleece-Lined Impact-rated, M

  • Mfr # TUNHWP-0509

  • Zoro # G1413759


product price: $23.55
/pr

Key Features

Glove Size
9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TUNHWP-0509
Zoro #
G1413759
UPC #
99198205410
Country of Origin
Pakistan

Dimensions

Glove Size
9

Description

Keep hands warm and safe when working outdoors when the temperatures begin to drop with these outdoor winter work gloves from 212 Performance. These hi-viz accented winter work gloves feature a soft and comfortable fleece liner to keep hands toasty warm along with a waterproof inner membrane to block out heat sapping moisture. For added protection the back of the hand, fingers and knuckles have thick padding that provides protection from bumps and impacts. The palm and finger pads of the glove also feature a reinforcing overlay that provides increased resistance to abrasive wear. A reinforcing patch on the thumb saddle provides added support to that high wear area. Because the heat can still be on despite cold weather, the back of the thumb is covered with a terry cloth material so you can keep sweat out of your eyes. The cuff features a rib knit design that fits snugly around the wrist to keep out dirt, snow, and debris while keeping in warmth. When the temperature outside drops and there's work to be done, let 212 Performance keep you safe as well as warm.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.