Zoro Homepage

Welding Gloves, Grade A Leather Blend, 3XL, 1 PR

  • Mfr # ARCMIG-00-013

  • Zoro # G1263760


product price: $24.99
/pr

Key Features

Application
MIG
Palm Material
Grade A Leather Blend
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ARCMIG-00-013
Zoro #
G1263760
UPC #
-
Country of Origin
Pakistan

Dimensions

Glove Size
3XL

Details

Item
Welding Gloves
Application
MIG
Palm Material
Grade A Leather Blend

Description

Arc Mig,White,3XL,PR, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.