Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

21 Century B32A4P Flex Venturies - Pack of 2

  • Mfr # B32A4P

  • Zoro # G604053591


product price: $29.49
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B32A4P
Zoro #
G604053591
UPC #
042077320421
Country of Origin
China

Details

Item
Venturi Tube

Description

If you are a gadget lover, our Electronics catalog is your dream destination. Choose from hundreds of gadgets and accessories to suit different uses and add some entertainment, facility and convenience to your life.

Can twist to anlmost any angle. Adjusts from 5.5" to 10.5"

Features
  • Flex Venturies
  • Pack of 2
Specifications
  • Weight: 0.25 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.