210-21000 No. 20 Lantern; Black
- Mfr # 6981708
- Zoro # G804171767
product price:Â
$
45.49
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6981708
- Zoro #
- G804171767
- UPC #
- 755061210003
- Country of Origin
- China
Description
Features
- Painted enamel high gloss color with nickel plated trim
- Burns common lamp oil, citronella for repelling insects, or kerosene
- Used for outdoor lighting needs, camping, hunting, or indoors for accent lighting and during power failures
- Fuel capacity - 12oz.
- Uses 1/2 in. wick to produce 8 candle power of light and burn approximately 30 hours
- 5-1/2 H x 2-3/8 DT x 2-13/16 DB in. clear globe.
- Dimension - 13.04 x 28.25 x 19.42 in.
- Item Weight - 2.02 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.