Product B05A H Duel Burner Kit - 7.5 x 19.25 in.
- Mfr # B05A
- Zoro # G204148178
product price:Â
$
74.29
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B05A
- Zoro #
- G204148178
- UPC #
- 42077050007
- Country of Origin
- China
Description
We strive to provide new innovative products to meet the need of the rapidly changing world we live in. Our goal is to provide products made with the finest material and consistent and high quality processes.
Features- H Duel Burner Kit - 7.5 x 19.25 in.
- Universal for any grill that uses this size/shape burner
- Measures 7-1/2-inch by 19-1/2-inch
- 100% grade stainless steel
- Dimension: 1 x 1 x 1 in.
- Cube: 1
- Assembled Product Dimensions (L x W x H): 21.75 x 10.38 x 1.50 Inches
- Finish: Stainless Steel
- Weight: 1.45 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.