380C-3 High Visibility Polar Parka, Class 3, Lime, Detachable Hood, 3XL

  • Mfr # 380C-3 3XL

  • Zoro # G222416037


product price:  $94.55
/ea
Free Shipping & Returns

Key Features

Front Closure Type
zipper front and storm flap snap closure
Number of Pockets
7
Features
Rated: -10º F/-23ºC, Shell: 100% Polyester Oxford with PU coating, Lining: 290T Polyester Taffeta, Polyester fiberfill insulation: 7.5 OZ
Color
Lime
Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
380C-3 3XL
Zoro #
G222416037
UPC #
94969040443
Country of Origin
China

Dimensions

Size
3XL

Details

Front Closure Type
zipper front and storm flap snap closure
Number of Pockets
7
Features
Rated: -10º F/-23ºC, Shell: 100% Polyester Oxford with PU coating, Lining: 290T Polyester Taffeta, Polyester fiberfill insulation: 7.5 OZ
Color
Lime
Material
Polyester
Item
CLASS 3 POLAR PARKA
Standards
ANSI/ISEA 107-2020 Class 3

Description

2in wide reflective stripes with contrast orange tape. Heavy duty zipper front and storm flap snap closure. Detachable hood with adjustable drawstring and stoppers. Adjustable waist with drawstring stoppers. 7 pockets total: 2 upper slash pockets, 2 lower

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.