380C-3 High Visibility Polar Parka, Class 3, Lime, Detachable Hood, M

  • Mfr # 380C-3 M

  • Zoro # G122416038


original price: $94.55
10% off
new price: $84.99
/ea
Free Shipping & Returns

Key Features

Front Closure Type
zipper front and storm flap snap closure
Number of Pockets
7
Features
Rated: -10º F/-23ºC, Shell: 100% Polyester Oxford with PU coating, Lining: 290T Polyester Taffeta, Polyester fiberfill insulation: 7.5 OZ
Standards
ANSI/ISEA 107-2020 Class 3
Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
380C-3 M
Zoro #
G122416038
UPC #
94969040405
Country of Origin
China

Dimensions

Size
M

Details

Front Closure Type
zipper front and storm flap snap closure
Number of Pockets
7
Features
Rated: -10º F/-23ºC, Shell: 100% Polyester Oxford with PU coating, Lining: 290T Polyester Taffeta, Polyester fiberfill insulation: 7.5 OZ
Standards
ANSI/ISEA 107-2020 Class 3
Item
CLASS 3 POLAR PARKA
Material
Polyester
Color
Lime

Description

2in wide reflective stripes with contrast orange tape. Heavy duty zipper front and storm flap snap closure. Detachable hood with adjustable drawstring and stoppers. Adjustable waist with drawstring stoppers. 7 pockets total: 2 upper slash pockets, 2 lower

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.