Chemical Suit, Double Coated PVC on Reinforced Nylon Net Backing, Green, 4XL

  • Mfr # 8035-SA 4XL

  • Zoro # G008577617


product price:  $29.19
/ea

Key Features

Color
Green
Material
Double Coated PVC on Reinforced Nylon Net Backing
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
8035-SA 4XL
Zoro #
G008577617
UPC #
99393002517
Country of Origin
China

Dimensions

Size
4XL

Details

Item
Chemical Suit
Color
Green
Material
Double Coated PVC on Reinforced Nylon Net Backing

Description

Introducing the 8035-SA 0.35mm Chemical Suit, a top-tier solution for professionals needing reliable protection in environments with hazardous chemicals. Engineered to meet stringent safety standards, this suit offers unparalleled defense against a wide range of acids and chemicals, ensuring you stay safe and dry in the most challenging conditions. Unmatched Chemical Protection: The 8035-SA Chemical Suit is constructed from 0.35mm thick, high-quality material specifically designed to withstand exposure to a variety of acids and chemicals. Whether you're handling corrosive substances, working in a chemical plant, or engaged in emergency response operations, this suit provides the robust protection you need. Enhanced Sealing and Reinforcement: Featuring heat-sealed seams, the suit ensures a watertight and airtight barrier against chemical infiltration. This meticulous construction minimizes the risk of leaks and enhances overall durability. The added reinforcement in the crotch area addresses high-stress points, extending the suit's lifespan and maintaining its protective integrity. Functional Design: The suit includes a double storm-fly front with a sturdy zipper and duracon snaps, offering a secure closure that prevents chemical ingress. This design element is crucial for maintaining the suit's protective properties even in the most demanding situations. Comfort and Security: For added protection, the 8035-SA Chemical Suit incorporates self-material elastic inner cuffs at both the sleeves and legs. These cuffs provide a snug fit around your wrists and ankles, reducing the risk of chemicals seeping into the suit. This feature ensures that the suit remains securely in place, providing reliable coverage and comfort throughout wear. Flame Retardant Properties: Safety is paramount, and the 8035-SA Chemical Suit meets ASTM D6413 standards for flame retardancy. This certification confirms the suit resistance to ignition and its ability to self-extinguish, adding an extra layer of protection in environments where fire hazards may be a concern. Chemical Testing Report: To ensure transparency and peace of mind, a chemical testing report for the suit is available upon request. This document provides detailed information on the suit's performance against various chemicals, further validating its effectiveness and reliability. Ideal for industrial applications, emergency response, and chemical handling, the 8035-SA Chemical Suit is a versatile choice for professionals requiring dependable protection. Its thoughtful design and robust features make it an essential part of any safety gear inventory.
  • Chemical Resistance: Constructed from 0.35mm material, designed to withstand exposure to certain acids and chemicals.
  • Heat-Sealed Seams:Provides a watertight and airtight barrier, minimizing the risk of chemical leaks and enhancing durability.
  • Reinforced Crotch Area: Extra reinforcement in the crotch for added durability and protection at high-stress points.
  • Double Storm-Fly Front: Features a double storm-fly front with a robust zipper and duracon snaps for secure closure and effective protection against chemical ingress.
  • Elastic Inner Cuffs: Self-material elastic cuffs at sleeves and legs ensure a snug fit to prevent chemicals from entering the suit.
  • Flame Retardant: Meets ASTM D6413 standards for flame retardancy, offering additional safety in environments with potential fire hazards.
  • Comfortable Fit: Designed for comfort and ease of movement, allowing for prolonged wear without compromising protection.
  • Versatile Application: Ideal for industrial, emergency response, and chemical handling scenarios, making it a versatile choice for various professional needs.
  • Durable Construction: Built to endure harsh conditions and repeated use, ensuring long-term reliability and value.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.