Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

City Softshell Jacket, 2X-Large, Black

  • Mfr # PAC-CS-BLK 2XL

  • Zoro # G708577474


product price: $36.25
/ea

Key Features

Color
Black
Material
Shell: 100% Nylon, Lining: 100% Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PAC-CS-BLK 2XL
Zoro #
G708577474
UPC #
94969036552
Country of Origin
China

Dimensions

Size
2XL

Details

Color
Black
Material
Shell: 100% Nylon, Lining: 100% Polyester

Description

Breathable and water resistant fabric. Includes highly luminescent reflective accents. Strategic multi-pocket design with zippers. Adjustable Velcro cuffs. Adjustable drawstrings with cord lock. Suitable for outdoor lifestyle activities to casual light duty work clothes.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.