
Contrast DOT Safety Vest L, XL Class 2 H Back, , Zipper w/Hook & Loop Sides 5 Pockets
Mfr # DS525C-2 L/XL
Zoro # G008576900
product price:Â $27.85
/eaKey Features
Standards
ANSI/ISEA 107-2020, Class 2, Type R
Color
Lime
Material
100% Polyester
Reflective Stripe Width
2 in
Back Stripe Pattern
H
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DS525C-2 L/XL
Zoro #
G008576900
UPC #
94969010705
Country of Origin
China
Dimensions
Size
L, XL
Reflective Stripe Width
2 in
Details
Item
Contrast DOT Safety Vest
Standards
ANSI/ISEA 107-2020, Class 2, Type R
Color
Lime
Material
100% Polyester
Back Stripe Pattern
H
Closure Type
Zipper w/Hook & Loop Sides
ANSI Class
2
Total Number of Pockets
5
Number of Inside Pockets
2
Number of Outside Pockets
3
Description
Zipper front closure with adjustable Velcro sides. Features 2 in. wide reflective stripes on 4.5 in. wide contrasting tapes. Features 5 pockets in total: 1 large radio pocket with badge tab, 2 chest pockets, and 2 inside pockets. Available in combined sizes; S/M, L/XL, 2XL/3XL, 4XL/5XL. Also available in the color orange with item number DS325C-2.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.