
Contrast Hi-Vis Safety Vest M Class 2 , Zipper 6 Pockets, 1 Mic Tab
Mfr # 7048C-2 M
Zoro # G608576959
product price:Â $22.19
/eaKey Features
Standards
ANSI/ISEA 107-2020, Class 2, Type R
Material
100% Polyester
Reflective Stripe Width
2 in
ANSI Class
2
Closure Type
Zipper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7048C-2 M
Zoro #
G608576959
UPC #
94969011993
Country of Origin
China
Dimensions
Size
M
Reflective Stripe Width
2 in
Details
Item
Contrast Hi-Vis Safety Vest
Standards
ANSI/ISEA 107-2020, Class 2, Type R
Color
Lime
Material
100% Polyester
ANSI Class
2
Closure Type
Zipper
Total Number of Pockets
6
Includes Microphone Tab
1
Number of Inside Pockets
2
Number of Outside Pockets
4
Description
Zipper front closure with 2 in. wide reflective stripes on 4 in. wide contrast color tape. Features 6 pockets in total: 2 pen/tool pockets, 2 flap pockets, and 2 inside pockets. Made from 100% polyester. Also available in orange through item number 7038C-2. Comes in sizes M-5XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.