Contrast Hi-Vis Safety Vest S Class 3 U Back, , Zipper 4 Pockets
- Mfr # MS539C-3 S
- Zoro # G308577324
product price:Â
$
21.75
/ea
Key Features
Standards
ANSI/ISEA 107-2020, Class 3, Type R
Color
Lime
Material
100% Polyester
Reflective Stripe Width
2 in
Back Stripe Pattern
U
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MS539C-3 S
- Zoro #
- G308577324
- UPC #
- 94969039355
- Country of Origin
- China
Dimensions
- Size
- S
- Reflective Stripe Width
- 2 in
Details
- Item
- Contrast Hi-Vis Safety Vest
- Standards
- ANSI/ISEA 107-2020, Class 3, Type R
- Color
- Lime
- Material
- 100% Polyester
- Back Stripe Pattern
- U
- ANSI Type
- Type R
- ANSI Class
- 3
- Closure Type
- Zipper
- Total Number of Pockets
- 4
Description
This vest features a zipper front closure with 2 in. wide reflective stripes, mesh upper body and solid lower body. There are 4 pockets in total: 1 pen/tool pocket, cell phone pocket, and 2 lower flap pockets. Available in sizes M-5XL. Also available in Orange with item number MS339C-3.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.