Contrast Hi-Vis Safety Vest w/Sleeves 3XL Class 3 , Zipper 6 Pockets

  • Mfr # 7148C-3 3XL

  • Zoro # G608577284


product price:  $19.19
/ea

Key Features

Standards
ANSI/ISEA 107-2020, Class 3, Type R
Material
100% Polyester
Reflective Stripe Width
2 in
Closure Type
Zipper
ANSI Class
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7148C-3 3XL
Zoro #
G608577284
UPC #
94969013041
Country of Origin
China

Dimensions

Size
3XL
Reflective Stripe Width
2 in

Details

Item
Contrast Hi-Vis Safety Vest w/Sleeves
Standards
ANSI/ISEA 107-2020, Class 3, Type R
Color
Lime
Material
100% Polyester
Closure Type
Zipper
ANSI Class
3
Total Number of Pockets
6
Number of Inside Pockets
2
Number of Outside Pockets
4

Description

Zipper front closure with 2 in. wide reflective stripes on 4 in. wide contrasting tape. 6 pockets total: 2 pen/tool, 2 flap pockets, and 2 inside pockets. Available in sizes M-5XL. Available in the color Lime with item number 7138C-3.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.