Contrast Hi-Vis Safety Vest w/Sleeves 4XL Class 3 , Zipper 4 Pockets

  • Mfr # MS339C-3 4XL

  • Zoro # G608576881


product price:  $19.59
/ea

Key Features

Standards
ANSI/ISEA 107-2020, Class 3, Type R
Color
Orange
Material
100% Polyester
Reflective Stripe Width
2 in
ANSI Type
Type R
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MS339C-3 4XL
Zoro #
G608576881
UPC #
94969010606
Country of Origin
China

Dimensions

Size
4XL
Reflective Stripe Width
2 in

Details

Item
Contrast Hi-Vis Safety Vest w/Sleeves
Standards
ANSI/ISEA 107-2020, Class 3, Type R
Color
Orange
Material
100% Polyester
ANSI Type
Type R
Closure Type
Zipper
ANSI Class
3
Total Number of Pockets
4

Description

This vest features a zipper front closure with 2 in. wide reflective stripes, mesh upper body and solid lower body. There are 4 pockets in total: 1 pen/tool pocket, cell phone pocket, and 2 lower flap pockets. Available in sizes M-5XL. Also available in Lime Yellow with item number MS539C-3.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.