Shop 2W INTERNATIONAL
See all product information
Create Account
Contrast Hi-Vis Safety Vest w/Sleeves 5XL Class 3 , Zipper 6 Pockets
- Mfr # 7138C-3 5XL
- Zoro # G308577317
product price:Â
$
19.19
/ea
Key Features
Standards
ANSI/ISEA 107-2020, Class 3, Type R
Material
100% Polyester
Reflective Stripe Width
2 in
Closure Type
Zipper
ANSI Class
3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7138C-3 5XL
- Zoro #
- G308577317
- UPC #
- 94969013065
- Country of Origin
- China
- Item
- Contrast Hi-Vis Safety Vest w/Sleeves
- Standards
- ANSI/ISEA 107-2020, Class 3, Type R
- Color
- Orange
- Material
- 100% Polyester
- Closure Type
- Zipper
- ANSI Class
- 3
- Total Number of Pockets
- 6
- Number of Inside Pockets
- 2
- Number of Outside Pockets
- 4
Dimensions
- Size
- 5XL
- Reflective Stripe Width
- 2 in
Description
Zipper front closure with 2 in. wide reflective stripes on 4 in. wide contrasting tape. 6 pockets total: 2 pen/tool, 2 flap pockets, and 2 inside pockets. Available in sizes M-5XL. Available in the color Lime with item number 7148C-3.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.