
Contrast Hi-Vis Safety Vest XL Class 2 U Back, , Zipper 4 Pockets
Mfr # MS530C-2 XL
Zoro # G008577297
product price:Â $22.75
/eaKey Features
Standards
ANSI/ISEA 107-2020, Class 2, Type R
Color
Lime
Material
100% Polyester
Reflective Stripe Width
2 in
Back Stripe Pattern
U
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MS530C-2 XL
Zoro #
G008577297
UPC #
94969010507
Country of Origin
China
Dimensions
Size
XL
Reflective Stripe Width
2 in
Details
Item
Contrast Hi-Vis Safety Vest
Standards
ANSI/ISEA 107-2020, Class 2, Type R
Color
Lime
Material
100% Polyester
Back Stripe Pattern
U
ANSI Type
Type R
ANSI Class
2
Closure Type
Zipper
Total Number of Pockets
4
Description
Zipper front closure with 2 in. wide reflective stripes. Mesh upper body and solid lower body. Features 4 pockets total: 1 pen/tool pocket, 1 cell phone pocket, and 2 lower flap pockets. Made from 100% Polyester. Available in sizes M-5XL. Also available in orange with item number MS330C-2.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.