Contrast Hi-Vis Safety Vest XL Class 2 , Zipper 6 Pockets, 1 Mic Tab

  • Mfr # 7048C-2 XL

  • Zoro # G908576895


product price:  $22.19
/ea

Key Features

Standards
ANSI/ISEA 107-2020, Class 2, Type R
Material
100% Polyester
Reflective Stripe Width
2 in
Closure Type
Zipper
ANSI Class
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7048C-2 XL
Zoro #
G908576895
UPC #
94969012006
Country of Origin
China

Dimensions

Size
XL
Reflective Stripe Width
2 in

Details

Item
Contrast Hi-Vis Safety Vest
Standards
ANSI/ISEA 107-2020, Class 2, Type R
Color
Lime
Material
100% Polyester
Closure Type
Zipper
ANSI Class
2
Total Number of Pockets
6
Includes Microphone Tab
1
Number of Outside Pockets
4
Number of Inside Pockets
2

Description

Zipper front closure with 2 in. wide reflective stripes on 4 in. wide contrast color tape. Features 6 pockets in total: 2 pen/tool pockets, 2 flap pockets, and 2 inside pockets. Made from 100% polyester. Also available in orange through item number 7038C-2. Comes in sizes M-5XL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.