Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Contrast Incident Command Vest, Black, Regular

  • Mfr # IC110BK RG

  • Zoro # G208577271


product price: $20.39
/ea

Key Features

Color
Black
Size
Regular
Material
100% Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IC110BK RG
Zoro #
G208577271
UPC #
94969012693
Country of Origin
China

Dimensions

Size
Regular

Details

Item
Incident Command Vest
Color
Black
Material
100% Polyester

Description

Zipper front closure and adjustable velcro side panels. 2 in. wide reflective stripes on 4.5 in. wide contrast color tapes. Features clear plastic card holders on front 3.5 in. x 5.5 in. and back 4.5 in. x 11.5 in.. 5 pockets total: 2 pen/tool pockets, 1 large radio pocket, and 2 inside pockets.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.