Zoro Homepage

Contrast Incident Command Vest, Class 2, Regular

  • Mfr # IC115C-2 RG

  • Zoro # G608577222


product price: $22.55
/ea

Key Features

Color
Lime
Size
Regular
ANSI Class
2
Material
100% Polyester
Standards
ANSI - Class 2, Type R
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IC115C-2 RG
Zoro #
G608577222
UPC #
94969012457
Country of Origin
China

Dimensions

Size
Regular

Details

Item
Incident Command Vest
Color
Lime
ANSI Class
2
Material
100% Polyester
Standards
ANSI - Class 2, Type R

Description

Vest features zipper front closure, adjustable Velcro side panels, and 2 in. wide reflective stripes on 4.5 in. wide contrast color tapes. Features clear plastic and card holders on front 3.5 in. x 5.5 in. and back 4.5 in. and 11.5 in.. 5 pockets total: 2 pen/tool pockets, 1 large radio pocket, and 2 inside pockets. Available in sizes Regular S-XL and Jumbo 2XL-4XL. Also available in orange with item number IC113C-2.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.