Contrast Two Tone Vest with Trim, Pink, Large, Class 2

  • Mfr # 570PKC-2 L

  • Zoro # G608576942


product price: $21.19
/ea

Key Features

Color
Pink
Size
L
ANSI Class
2
Material
100% Polyester
Standards
ANSI/ISEA 107-2020, Class 2, Type R
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
570PKC-2 L
Zoro #
G608576942
UPC #
94969036088
Country of Origin
China

Dimensions

Size
L

Details

Color
Pink
ANSI Class
2
Material
100% Polyester
Standards
ANSI/ISEA 107-2020, Class 2, Type R

Description

Features zipper front closure. 2 in. wide reflective stripes on 4 in. contrast trim. Full mesh back. Mesh front upper and solid contrast bottom. Six pockets total: one 4 in.x4 in. clear ID flap pocket, one two tier chest pocket with pen/tool slots, two lower flap gusset pockets, two inside tablet pockets with load bearing straps. Two mic tabs. Available in sizes S-5XL.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.