Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cooling Arm Sleeve, Large

  • Mfr # CAS-BK L

  • Zoro # G116392591


product price: $4.89
/ea
Sold in multiples of 2 for $9.78

Key Features

Features
30+ UPF, Non-Slp Gripper at Upper Arm Opening
High-Visibility
Yes
Material
90% Polyester/10% Spandex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CAS-BK L
Zoro #
G116392591
UPC #
-
Country of Origin
China

Dimensions

Size
Large

Details

Item
Cooling Arm Sleeve
Features
30+ UPF, Non-Slp Gripper at Upper Arm Opening
High-Visibility
Yes
Material
90% Polyester/10% Spandex

Description

Offers 30+ UPF protection, shielding you from harmful sun exposure, Light weight and breathable fabric, Fabric keeps arms cool, One pair of arm sleeves, Ultra tight fit, Non-slip gripper at upper arm opening, Two segmented reflective stripes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.