
Cooling Arm Sleeve, Medium
Mfr # CAS-BK M
Zoro # G216392590
product price: $4.89
/eaSold in multiples of 2 for $9.78
Key Features
Features
30+ UPF, Non-Slp Gripper at Upper Arm Opening
Material
90% Polyester/10% Spandex
High-Visibility
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CAS-BK M
Zoro #
G216392590
UPC #
-
Country of Origin
China
Dimensions
Size
Medium
Details
Item
Cooling Arm Sleeve
Features
30+ UPF, Non-Slp Gripper at Upper Arm Opening
Material
90% Polyester/10% Spandex
High-Visibility
Yes
Description
Offers 30+ UPF protection, shielding you from harmful sun exposure, Light weight and breathable fabric, Fabric keeps arms cool, One pair of arm sleeves, Ultra tight fit, Non-slip gripper at upper arm opening, Two segmented reflective stripes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.