Zoro Homepage

Defender Wear with Face shield, 2X-Large, Black

  • Mfr # DW-BK 2XL

  • Zoro # G508577407


product price: $33.19
/ea

Key Features

Material
99% Poly Cire / 1% Carbon. Anti static fabric Carbon microfiber material helps reduce static attraction from contaminated material
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DW-BK 2XL
Zoro #
G508577407
UPC #
94969038556
Country of Origin
China

Dimensions

Size
2XL

Details

Color
Black
Material
99% Poly Cire / 1% Carbon. Anti static fabric Carbon microfiber material helps reduce static attraction from contaminated material

Description

Quick dry and cool to touch. Carbon fiber fabric material helps reduce static attraction from contaminated materials. Removable face shield. Concealed, water proof zipper. Left sleeve pocket for small items. Elastic cuffs and waist. Available in sizes P-2XL. Also comes in white DW-WT.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.