Double Coated PVC on Reinforced Nylon Net Backing, Green, Size 2XL

  • Mfr # 8035-CL 2XL

  • Zoro # G408577484


product price: $34.65
/ea

Key Features

Color
Green
Material
Double Coated PVC on Reinforced Nylon Net Backing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8035-CL 2XL
Zoro #
G408577484
UPC #
99393002425
Country of Origin
China

Dimensions

Size
2XL

Details

Color
Green
Material
Double Coated PVC on Reinforced Nylon Net Backing

Description

Strong chemical protective coverall withstands a variety of acids and chemicals. Coverall has heat sealed seams, attached hood, and reinforcement on the crotch. Features a double storm-fly front with full length zipper and duracon snaps. Self-material elastic inner cuffs in both sleeves and legs for extra protection. Flame retardant meets ASTM D6413. *Chemical testing report available upon request.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.