Zoro Homepage

Elastic Back Support Belt, 3X-Large, Black

  • Mfr # BSB3400 3XL

  • Zoro # G108577708


product price: $19.99
/ea

Key Features

Material
Polyester
Size
3XL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BSB3400 3XL
Zoro #
G108577708
UPC #
94969027956
Country of Origin
China

Dimensions

Back Support Size
3XL
Size
3XL

Details

Color
Black
Material
Polyester

Description

Belt has 4 in. double closure, outer pull panels for more personalized fit and extra lower back support. 8 in. cool elastic back panel provides maximum ventilation. 4 internal stays with anti in.ride-up in. rubber webbing keeps the belt stay where it belongs. Features 1.25 in. wide detachable suspenders.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.