
Elastic Back Support Belt, X-Large, Orange/Black
Mfr # BSB3500HY XL
Zoro # G208577776
product price: $19.99
/eaKey Features
Material
Polyester
Size
XL
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BSB3500HY XL
Zoro #
G208577776
UPC #
94969028007
Country of Origin
China
Dimensions
Back Support Size
XL
Size
XL
Details
Color
Orange/Black
Material
Polyester
Description
Belt has 4 in. double closure, outer pull panels for more personalized fit and extra lower back support. 8 in. cool elastic back panel provides maximum ventilation. 4 internal stays with anti in.ride-up in. rubber webbing keeps the belt stay where it belongs. Features 1.25 in. wide detachable suspenders.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.