Zoro Homepage

Field Vest, 100% Polyester, Orange/Black, Size 3XL

  • Mfr # SV344BKC-2

  • Zoro # G810443124


product price: $25.49
/ea

Key Features

Color
Orange/Black
Material
100% Polyester
Standards
ANSI/ISEA 107-2020, Class 2, Type R
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SV344BKC-2
Zoro #
G810443124
UPC #
94969039447
Country of Origin
China

Dimensions

Size
3XL

Details

Item
Field Vest
Color
Orange/Black
Material
100% Polyester
Standards
ANSI/ISEA 107-2020, Class 2, Type R

Description

Polyester mesh with heavy duty solid color bottom. Ultra-padded neck for enhanced comfort. Heavy duty zipper front with webbing reinforcement. 2in wide reflective stripes and reflective trim around arms for increased visibility. Two chest grommets and mic tabs. Two upper pockets: 1 ID badge or Radio/mic pocket; 1 two-tier pocket for pens/tools. Two lower expandable flap pockets with grommets. 2 inside pockets with load bearing strap for tablet/notebook. Available in sizes S-5XL.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.