Zoro Homepage

Freezer Jacket, 5X-Large, Blue

  • Mfr # FJ-30 5XL

  • Zoro # G108577500


product price: $69.45
/ea

Key Features

Color
Navy Blue
Material
Shell: 320 Denier water repellent Nylon Taslan Lining: 290T Polyester Taffeta Polyester fiberfill insulation: 7.5 OZ
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FJ-30 5XL
Zoro #
G108577500
UPC #
94969036699
Country of Origin
China

Dimensions

Size
5XL

Details

Color
Navy Blue
Material
Shell: 320 Denier water repellent Nylon Taslan Lining: 290T Polyester Taffeta Polyester fiberfill insulation: 7.5 OZ

Description

Jacket is made from 320 Denier water repellent Nylon Taslan. Lining made from 290T Polyester Taffeta with 7.5oz of polyester fiberfill insulation. Rated for temperatures 0°F/-18°C, great for use in work environments with freezers such as cold storage facilities. Jacket features 6 pockets in total, 2 upper slash, 2 lower patch, one inside chest, and 1 pen/tool zipper pocket on the upper left sleeve. Heavy duty zipper and storm fly front. Sizes range from S - 5XL.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.