Zoro Homepage

Full Face Respirator Bag, Red

  • Mfr # FM-7440RD

  • Zoro # G208578322


product price: $8.69
/ea

Key Features

Material
Durable polyester on PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FM-7440RD
Zoro #
G208578322
UPC #
94969074455
Country of Origin
China

Dimensions

Size
11.5" H x 7.5" W x 5.5"D

Details

Color
Red
Material
Durable polyester on PVC

Description

Water and Chemical resistant. Heavy duty belt loops for fast access. Hook and loop closure. Pocket for ID or name card. Full face bag has 2 side pockets with Velcro closure. Full face size: 11.5 in.H x 7.5 in.W x 5.5 in.D. Black carrying belt model FM-7500 sold separately.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.