Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heavy Duty Freezer Jacket, 2X-Large, Blue

  • Mfr # FJ-80 2XL

  • Zoro # G408577514


product price: $90.59
/ea
Free Shipping & Returns

Key Features

Color
Navy Blue
Material
Shell: 840 Denier water repellent Nylon Taslan, Lining: 290T Polyester Taffeta, Polyester fiberfill insulation: 11.25 OZ
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FJ-80 2XL
Zoro #
G408577514
UPC #
94969038327
Country of Origin
China

Dimensions

Size
2XL

Details

Color
Navy Blue
Material
Shell: 840 Denier water repellent Nylon Taslan, Lining: 290T Polyester Taffeta, Polyester fiberfill insulation: 11.25 OZ

Description

Jacket is made from 840 Denier water repellent Nylon Taslan. Lining made from 290T Polyester Taffeta with 11.25oz of polyester fiberfill insulation and faux fur collar. Rated for temperatures -50°F/-46°C, which would allow its use in work environments that make use of blast freezers such as cold storage facilities. Jacket features 4 insulated pockets in total, 1 upper patch, 2 lower patch, and 1 pen/tool zipper pocket on the upper left sleeve. Sizes range from S - 5XL.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.