Hi-Vis Bib Overalls, 100% Polyester Oxford with PU coating. 300 Denier, Lime, S

  • Mfr # HBO59-E S

  • Zoro # G108577692


product price: $25.25
/ea

Key Features

Material
100% Polyester Oxford with PU coating. 300 Denier
Standards
ANSI/ISEA 107-2020, Class E
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBO59-E S
Zoro #
G108577692
UPC #
94969036736
Country of Origin
China

Dimensions

Size
S

Details

Item
Hi-Vis Bib Overalls
Material
100% Polyester Oxford with PU coating. 300 Denier
Color
Lime
Standards
ANSI/ISEA 107-2020, Class E

Description

Overall features 2 in. wide reflective stripes, adjustable suspenders with quick release buckles, adjustable hook loop straps on waist and ankles, and is waterproof with sealed seams. 107 - 2015 ANSI Class E Certified

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.