Hi-Vis Bib Overalls, 100% Polyester Oxford with PU coating. 300 Denier, Lime/Black, 3XL

  • Mfr # HBO77-E 3XL

  • Zoro # G908577649


product price:  $25.55
/ea

Key Features

Material
100% Polyester Oxford with PU coating. 300 Denier
Standards
ANSI/ISEA 107-2020, Class E
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HBO77-E 3XL
Zoro #
G908577649
UPC #
94969036866
Country of Origin
China

Dimensions

Size
3XL

Details

Item
Hi-Vis Bib Overalls
Material
100% Polyester Oxford with PU coating. 300 Denier
Color
Lime/Black
Standards
ANSI/ISEA 107-2020, Class E

Description

Two tone black design to maintain clean appearance. 2 in. wide reflective stripes, snap fly, one flap pocket, and adjustable elastic suspenders with quick release buckles. Adjustable hook loop closure strap on waist and ankles, this overall also includes boot zippers and features waterproof sealed seams. Available in orange.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.