Shop 2W INTERNATIONAL
See all product information
Create Account
Hi-Vis Bib Overalls, 100% Polyester Oxford with PU coating. 300 Denier, Orange/Black, 4XL
- Mfr # HBO78-E 4XL
- Zoro # G108577630
product price:Â
$
28.99
/ea
Key Features
Material
100% Polyester Oxford with PU coating. 300 Denier
Standards
ANSI/ISEA 107-2020, Class E
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HBO78-E 4XL
- Zoro #
- G108577630
- UPC #
- 94969036958
- Country of Origin
- China
Dimensions
- Size
- 4XL
Details
- Item
- Hi-Vis Bib Overalls
- Material
- 100% Polyester Oxford with PU coating. 300 Denier
- Color
- Orange/Black
- Standards
- ANSI/ISEA 107-2020, Class E
Description
Two tone black design to maintain clean appearance. 2 in. wide reflective stripes, snap fly, one flap pocket, and adjustable elastic suspenders with quick release buckles. Adjustable hook loop closure strap on waist and ankles, this overall also includes boot zippers and features waterproof sealed seams. Available in lime.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.