
Hi-Vis Bib Overalls, 100% Polyester Oxford with PU coating. 300 Denier, Orange/Black, XL
Mfr # HBO78-E XL
Zoro # G008577747
product price:Â $26.39
/eaKey Features
Material
100% Polyester Oxford with PU coating. 300 Denier
Standards
ANSI/ISEA 107-2020, Class E
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HBO78-E XL
Zoro #
G008577747
UPC #
94969036927
Country of Origin
China
Dimensions
Size
XL
Details
Item
Hi-Vis Bib Overalls
Material
100% Polyester Oxford with PU coating. 300 Denier
Color
Orange/Black
Standards
ANSI/ISEA 107-2020, Class E
Description
Two tone black design to maintain clean appearance. 2 in. wide reflective stripes, snap fly, one flap pocket, and adjustable elastic suspenders with quick release buckles. Adjustable hook loop closure strap on waist and ankles, this overall also includes boot zippers and features waterproof sealed seams. Available in lime.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.