Hi-Vis Body Warmer Safety Vest 2XL Class 2 , Zipper 8 Pockets

  • Mfr # 360VC-2 2XL

  • Zoro # G608577109


product price:  $38.49
/ea

Key Features

Standards
ANSI/ISEA 107-2020, Class 2, Type R
Color
Lime
Material
Shell
Closure Type
Zipper
ANSI Class
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
360VC-2 2XL
Zoro #
G608577109
UPC #
94969027666
Country of Origin
China

Dimensions

Size
2XL

Details

Item
Hi-Vis Body Warmer Safety Vest
Standards
ANSI/ISEA 107-2020, Class 2, Type R
Color
Lime
Material
Shell
Closure Type
Zipper
ANSI Class
2
Total Number of Pockets
8

Description

Body warmer features heavy duty zipper with 2 in. wide reflective stripes and 8 pockets in total: front - 1 clear ID pocket, 1 chest pocket, 2 slash pockets; reverse side - 2 zipper chest pockets, 2 patched pockets. Can be combined with the 736C-3 Rain Parka. Available in Orange with item number 363VC-2. Sizes from S-5XL.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.