Hi-Vis Body Warmer Safety Vest 3XL Class 2 , Zipper 8 Pockets
- Mfr # 360VC-2 3XL
- Zoro # G208577080
product price:Â
$
39.19
/ea
Key Features
Standards
ANSI/ISEA 107-2020, Class 2, Type R
Color
Lime
Material
Shell
ANSI Class
2
Closure Type
Zipper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 360VC-2 3XL
- Zoro #
- G208577080
- UPC #
- 94969027673
- Country of Origin
- China
Dimensions
- Size
- 3XL
Details
- Item
- Hi-Vis Body Warmer Safety Vest
- Standards
- ANSI/ISEA 107-2020, Class 2, Type R
- Color
- Lime
- Material
- Shell
- ANSI Class
- 2
- Closure Type
- Zipper
- Total Number of Pockets
- 8
Description
Body warmer features heavy duty zipper with 2 in. wide reflective stripes and 8 pockets in total: front - 1 clear ID pocket, 1 chest pocket, 2 slash pockets; reverse side - 2 zipper chest pockets, 2 patched pockets. Can be combined with the 736C-3 Rain Parka. Available in Orange with item number 363VC-2. Sizes from S-5XL.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.