Shop 2W INTERNATIONAL
See all product information
Create Account
Hi-Vis Economy Safety Vest 3XL Class 2 H Back, , Zipper 6 Pockets
- Mfr # RM7048C-2 3XL
- Zoro # G608576911
product price:Â
$
22.19
/ea
Key Features
Standards
ANSI/ISEA 107-2020, Class 2, Type R
Color
Lime
Material
80% Recycled Polyester, 20% Polyester
Reflective Stripe Width
2 in
Back Stripe Pattern
H
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RM7048C-2 3XL
- Zoro #
- G608576911
- UPC #
- 94969038846
- Country of Origin
- China
Dimensions
- Size
- 3XL
- Reflective Stripe Width
- 2 in
Details
- Item
- Hi-Vis Economy Safety Vest
- Standards
- ANSI/ISEA 107-2020, Class 2, Type R
- Color
- Lime
- Material
- 80% Recycled Polyester, 20% Polyester
- Back Stripe Pattern
- H
- ANSI Type
- Type R
- Closure Type
- Zipper
- ANSI Class
- 2
- Total Number of Pockets
- 6
Description
Zipper front closure with 2 in. wide reflective stripes on 4 in. wide contrast color tape. Features 6 pockets in total: 2 pen/tool pockets, 2 flap pockets, and 2 inside pockets. Made from 100% polyester. Also available in orange through item number 7038C-2. Comes in sizes M-5XL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.