
Hi-Vis Economy Safety Vest 4XL Class 2 U Back, , Zipper 2 Pockets
Mfr # RMZ529C-2 4XL
Zoro # G608577314
product price:Â $20.69
/eaKey Features
Standards
ANSI/ISEA 107-2020, Class 2, Type R
Color
Lime
Material
95% Recycled Polyester, 5% Polyester
Reflective Stripe Width
2 in
Back Stripe Pattern
U
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RMZ529C-2 4XL
Zoro #
G608577314
UPC #
94969038921
Country of Origin
China
Dimensions
Size
4XL
Reflective Stripe Width
2 in
Details
Item
Hi-Vis Economy Safety Vest
Standards
ANSI/ISEA 107-2020, Class 2, Type R
Color
Lime
Material
95% Recycled Polyester, 5% Polyester
Back Stripe Pattern
U
ANSI Type
Type R
Closure Type
Zipper
ANSI Class
2
Total Number of Pockets
2
Description
Zipper front closure with 2 in. wide reflective stripes and contrast color piping. 2 pockets total: 1 chest pocket for pens/tools. 1 inside lower pocket.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.