
Hi-Vis Economy Safety Vest 5XL Class 2 U Back, , Hook & Loop 2 Pockets
Mfr # MV529C-2 5XL
Zoro # G608577154
product price: $7.89
/ea
Sold in multiples of 2 for $15.78
Key Features
Standards
ANSI/ISEA 107-2020, Class 2, Type R
Material
100% Polyester
Reflective Stripe Width
2 in
Back Stripe Pattern
U
ANSI Type
Type R
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MV529C-2 5XL
Zoro #
G608577154
UPC #
94969024665
Country of Origin
China
Dimensions
Size
5XL
Reflective Stripe Width
2 in
Details
Item
Hi-Vis Economy Safety Vest
Standards
ANSI/ISEA 107-2020, Class 2, Type R
Color
Lime
Material
100% Polyester
Back Stripe Pattern
U
ANSI Type
Type R
ANSI Class
2
Closure Type
Hook & Loop
Total Number of Pockets
2
Description
Velcro front closure with 2 in. wide reflective stripes and contrast color piping. 2 pockets total: 1 chest pocket for pens/tools. 1 inside lower pocket. Available in orange as MV327C-2.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.