Hi-Vis Economy Safety Vest L Class 2 U Back, , Zipper 4 Pockets

  • Mfr # A520C-2 L

  • Zoro # G908576987


product price:  $14.85
/ea

Key Features

Standards
ANSI/ISEA 107-2020, Class 2, Type R
Material
100% Polyester
Reflective Stripe Width
2 in
Back Stripe Pattern
U
ANSI Class
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A520C-2 L
Zoro #
G908576987
UPC #
94969009792
Country of Origin
China

Dimensions

Size
L
Reflective Stripe Width
2 in

Details

Item
Hi-Vis Economy Safety Vest
Standards
ANSI/ISEA 107-2020, Class 2, Type R
Color
Lime
Material
100% Polyester
Back Stripe Pattern
U
ANSI Class
2
Closure Type
Zipper
Total Number of Pockets
4
Number of Outside Pockets
4

Description

The A520C-2 High Visibility Economy Vest in vibrant Lime is a practical choice for those who need essential visibility and functionality at an affordable price. Designed to meet the demands of both work and outdoor activities, this vest provides a blend of safety, convenience, and comfort. Visibility and Safety: Equipped with 2 wide reflective stripes, the A520C-2 ensures high visibility in various lighting conditions. It adheres to ANSI/ISEA 107-2020 | Class 2 standards, making it ideal for professionals who need to be easily seen in low-light environments, such as construction sites, road work, or during early morning and late afternoon shifts. Functional Design: The vest features a secure zipper front closure that allows for quick and easy donning and doffing. This practical closure ensures that the vest stays in place throughout your activities, providing reliable coverage and safety. Convenient Storage: Designed with four pockets to accommodate your needs, the A520C-2 includes: - Two Pen/Cell Phone Pockets: Perfect for storing writing instruments or mobile devices, keeping them accessible and secure. - Two Lower Tool Pockets: Spacious pockets designed to hold tools, gloves, or other essentials, providing convenient storage without compromising accessibility. Comfortable Fabric: Made from 100% polyester with an open mesh weave, this vest offers breathability and comfort, making it suitable for extended wear in a variety of conditions. The open mesh fabric ensures proper ventilation, helping to keep you cool and comfortable during physically demanding tasks. Versatile Use: The A520C-2 High Visibility Economy Vest is versatile enough for a wide range of applications. Whether you're working on a busy construction site, performing roadside duties, or engaging in any activity where visibility is crucial, this vest offers reliable performance and functionality. Affordable and Practical: Providing essential features at a cost-effective price, the A520C-2 is an excellent choice for budget-conscious individuals or organizations seeking reliable high visibility gear without compromising on safety and utility. Choose the A520C-2 High Visibility Economy Vest for an effective blend of visibility, durability, and practicality. Its thoughtful design ensures you stay safe and organized, making it a valuable addition to any safety gear collection.


  • High Visibility: 2 wide reflective stripes ensure maximum visibility in low-light conditions, meeting ANSI/ISEA 107-2020 | Class 2 standards for enhanced safety.
  • Secure Zipper Closure: Features a reliable zipper front closure for easy wearing and removal, ensuring the vest stays securely in place during use.
  • Convenient Pockets: Includes four pockets for practical storage: two pen/cell phone pockets for easy access to small items and two lower tool pockets for holding tools and essentials.
  • Breathable Fabric: Made from 100% polyester with an open mesh weave, providing excellent breathability and comfort for extended wear in various conditions.
  • Affordable Safety Gear: Offers essential visibility and functionality at a cost-effective price, making it a budget-friendly choice for both individuals and organizations.
  • Versatile Use: Ideal for a range of applications including construction, road work, and other activities where high visibility and accessibility are crucial.
  • Lightweight Design: The vest lightweight construction ensures comfort and ease of movement, reducing wear fatigue during long hours of use.
  • Enhanced Organization: The combination of pockets allows for organized storage of various items, keeping your hands free and essentials within easy reach.
  • Enhanced Organization: The combination of pockets allows for organized storage of various items, keeping your hands free and essentials within easy reach.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.