Hi-Vis Economy Safety Vest M Class 2 U Back, , Hook and Loop 3 Pockets

  • Mfr # EN311C-2 S/M

  • Zoro # G008577242


product price: $14.15
/ea

Key Features

Standards
ANSI/ISEA 107-2020, Class 2, Type R
Material
100% Polyester
Reflective Stripe Width
2 in
Back Stripe Pattern
U
ANSI Class
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EN311C-2 S/M
Zoro #
G008577242
UPC #
94969013287
Country of Origin
China

Dimensions

Size
M
Reflective Stripe Width
2 in

Details

Item
Hi-Vis Economy Safety Vest
Standards
ANSI/ISEA 107-2020, Class 2, Type R
Color
Orange
Material
100% Polyester
Back Stripe Pattern
U
ANSI Class
2
Closure Type
Hook and Loop
Total Number of Pockets
3
Number of Outside Pockets
3

Description

Velcro front closure with 2 in. wide reflective stripes. Features 3 pockets in total: 2 chest pockets for pens/tools and one lower pocket for a cellphone. Available in combined sizes; S/M, L/XL, 2XL/3XL, 4XL/5XL. Also available in the color lime with item number EN511C-2.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.