
Hi-Vis Economy Safety Vest M Class 2 U Back, , Hook and Loop 3 Pockets
Mfr # EN511C-2 S/M
Zoro # G408576975
product price: $14.15
/eaKey Features
Standards
ANSI/ISEA 107-2020, Class 2, Type R
Material
100% Polyester
Reflective Stripe Width
2 in
Back Stripe Pattern
U
Closure Type
Hook and Loop
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EN511C-2 S/M
Zoro #
G408576975
UPC #
94969013324
Country of Origin
China
Dimensions
Size
M
Reflective Stripe Width
2 in
Details
Item
Hi-Vis Economy Safety Vest
Standards
ANSI/ISEA 107-2020, Class 2, Type R
Color
Lime
Material
100% Polyester
Back Stripe Pattern
U
Closure Type
Hook and Loop
ANSI Class
2
Total Number of Pockets
3
Number of Outside Pockets
3
Description
Velcro front closure with 2 in. wide reflective stripes. Features 3 pockets in total: 2 chest pockets for pens/tools and one lower pocket for a cellphone. Available in combined sizes; S/M, L/XL, 2XL/3XL, 4XL/5XL. Also available in the color lime with item number EN511C-2.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.