Zoro Homepage

Hi-Vis Economy Safety Vest S Class 2 U Back, , Hook & Loop 2 Pockets

  • Mfr # MV529C-2 S

  • Zoro # G608577277


product price: $7.89
/ea
Sold in multiples of 2 for $15.78

Key Features

Standards
ANSI/ISEA 107-2020, Class 2, Type R
Material
100% Polyester
Reflective Stripe Width
2 in
Back Stripe Pattern
U
ANSI Type
Type R
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MV529C-2 S
Zoro #
G608577277
UPC #
94969035463
Country of Origin
China

Dimensions

Size
S
Reflective Stripe Width
2 in

Details

Item
Hi-Vis Economy Safety Vest
Standards
ANSI/ISEA 107-2020, Class 2, Type R
Color
Lime
Material
100% Polyester
Back Stripe Pattern
U
ANSI Type
Type R
Closure Type
Hook & Loop
ANSI Class
2
Total Number of Pockets
2

Description

Velcro front closure with 2 in. wide reflective stripes and contrast color piping. 2 pockets total: 1 chest pocket for pens/tools. 1 inside lower pocket. Available in orange as MV327C-2.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.